HHCS, 3-1/2", 1/4"-20, Steel, PK550
- Mfr # HCI502503500-550P
- Zoro # G523558931
product price:Â
$
117.99
/pk of 550, $0.21/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
Head Width
7/16 in
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502503500-550P
- Zoro #
- G523558931
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Includes Nut
- No
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.