HHCS, 7/8", 1/4"-20, Steel, PK2500
- Mfr # HCI502500870-2500P
- Zoro # G723557741
product price:Â
$
204.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Head Height
5/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502500870-2500P
- Zoro #
- G723557741
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7/8 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.