Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 1/4"-20, Steel, PK550
- Mfr # HCI802503501-550P
- Zoro # G623559159
product price:Â
$
171.99
/pk of 550, $0.31/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Drive Type
External Hex
Includes Nut
No
Rockwell Hardness
HRC35
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI802503501-550P
- Zoro #
- G623559159
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Drive Type
- External Hex
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.