HHCS, 3-1/2", 3/4"-10, Steel, PK70
- Mfr # HCI807503501-070P
- Zoro # G323558971
product price:Â
$
206.99
/pk of 70, $2.96/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/2 in
Head Height
15/32 in
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI807503501-070P
- Zoro #
- G323558971
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material
- Steel
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 3/4 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 70
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.