HHCS, 3-1/2", 3/8"-16, SS, External Hex
- Mfr # ZH60238C56
- Zoro # G223937654
product price:Â
$
15.15
/ea
Key Features
316 Material Grade/Class
Thread Direction
Right Hand
Rockwell Hardness
HRB83
Tensile Strength
85,000 psi
Head Height
15/64 in
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH60238C56
- Zoro #
- G223937654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Screw Size
- 1/2 in
- Overall Length
- 3 47/64 in
- Drive Size
- 9/16 in
- Thread Size
- 3/8"-16
- Fastener Length
- 3 1/2 in
- Wire Rope Length
- 3 47/64 in
- Length
- 3 47/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.