Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 9/16"-12, Steel, PK225
- Mfr # HCI505602000-225P
- Zoro # G623557650
product price:Â
$
157.99
/pk of 225, $0.70/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Thread Fit
2A
Thread Style
Partially Threaded
Rockwell Hardness
HRC25
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505602000-225P
- Zoro #
- G623557650
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Fastener Length
- 2 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.