HHCS, 3-1/2", 3/8"-16, Steel, PK300
- Mfr # HCI803703501-300P
- Zoro # G023559896
product price:Â
$
203.99
/pk of 300, $0.68/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
1 in
Thread Style
Partially Threaded
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803703501-300P
- Zoro #
- G023559896
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Thread Direction
- Right Hand
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 300
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.