Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 5/16"-18, Steel, PK450
- Mfr # HCI50310350-450P
- Zoro # G523559891
product price:Â
$
139.99
/pk of 450, $0.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Minimum Thread Length
7/8 in
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50310350-450P
- Zoro #
- G523559891
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Includes Nut
- No
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 3 1/2 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.