Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 5/16"-18, Steel, PK1400
- Mfr # HCI50310100-1400P
- Zoro # G623560117
product price:Â
$
172.99
/pk of 1400, $0.12/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Rockwell Hardness
HRC25
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50310100-1400P
- Zoro #
- G623560117
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Fastener Length
- 1 in
- Thread Size
- 5/16"-18
Details
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.