HHCS, 3-1/2", 5/16"-18, Steel, PK450
- Mfr # HCI803103501-450P
- Zoro # G523557828
product price:Â
$
208.99
/pk of 450, $0.46/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Head Width
1/2 in
Head Height
13/64 in
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI803103501-450P
- Zoro #
- G523557828
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- System of Measurement
- Inch
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Thread Style
- Partially Threaded
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.