Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 7/8"-9, Steel, PK50
- Mfr # HCI808703501-050P
- Zoro # G023558004
product price:Â
$
207.99
/pk of 50, $4.16/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Washer
No
Head Width
1 5/16 in
Thread Type
Coarse
Drive Type
External Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808703501-050P
- Zoro #
- G023558004
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- Drive Type
- External Hex
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Zinc Yellow
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/2 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.