Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 3/4"-10, Steel, PK75
- Mfr # HCI80750325-075P
- Zoro # G623560124
product price:Â
$
189.99
/pk of 75, $2.53/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Drive Type
External Hex
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750325-075P
- Zoro #
- G623560124
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- System of Measurement
- Inch
- Finish
- Plain
- Includes Nut
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 3/4 in
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.