Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 3/4"-10, Steel, PK120
- Mfr # HCI80750175-120P
- Zoro # G123559062
product price:Â
$
193.99
/pk of 120, $1.62/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Thread Fit
2A
Thread Type
Coarse
System of Measurement
Inch
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750175-120P
- Zoro #
- G123559062
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Fit
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Height
- 15/32 in
- Head Width
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.