HHCS, 3-1/4", 3/4"-10, Steel, PK75
- Mfr # HCI807503251-075P
- Zoro # G823558655
product price:Â
$
214.99
/pk of 75, $2.87/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
3 1/4 in
Material
Steel
Minimum Thread Length
1 3/4 in
For Use in Systems
General Purpose Threaded Fastener
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI807503251-075P
- Zoro #
- G823558655
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Head Height
- 15/32 in
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Finish
- Zinc Yellow
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.