Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 3/8"-16, Steel, PK325
- Mfr # HCI80370325-325P
- Zoro # G523558689
product price:Â
$
129.99
/pk of 325, $0.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 in
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370325-325P
- Zoro #
- G523558689
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Finish
- Plain
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
- Head Height
- 15/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.