Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 3/8"-16, Steel, PK225
- Mfr # HCI80370450-225P
- Zoro # G823559379
product price:Â
$
162.99
/pk of 225, $0.72/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
3/8"-16
Head Height
15/64 in
Thread Type
Coarse
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370450-225P
- Zoro #
- G823559379
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material
- Steel
- Includes Nut
- No
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 3/8"-16
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.