Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 5/8"-11, Steel, PK100
- Mfr # HCI506203250-100P
- Zoro # G523557897
product price:Â
$
139.99
/pk of 100, $1.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Thread Style
Partially Threaded
Thread Fit
2A
System of Measurement
Inch
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506203250-100P
- Zoro #
- G523557897
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Washer
- No
- Includes Nut
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.