Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/4", 5/8"-11, Steel, PK90
- Mfr # HCI506204250-090P
- Zoro # G923560114
product price:Â
$
153.99
/pk of 90, $1.71/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/64 in
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506204250-090P
- Zoro #
- G923560114
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/4 in
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Nut
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.