HHCS, 3-1/4", 7/8"-9, Steel, PK50
- Mfr # HCI50870325-050P
- Zoro # G823559928
product price:Â
$
150.99
/pk of 50, $3.02/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
1 5/16 in
Thread Style
Partially Threaded
Tensile Strength
85,000 psi
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870325-050P
- Zoro #
- G823559928
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Fit
- 2A
- Finish
- Plain
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Material
- Steel
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.