Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 3/8"-16, Steel, PK250
- Mfr # HCI503703750-250P
- Zoro # G423557836
product price:Â
$
130.99
/pk of 250, $0.52/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Manufacturer Location
Globally Sourced
Material
Steel
Head Width
9/16 in
Rockwell Hardness
HRC25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503703750-250P
- Zoro #
- G423557836
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Fastener Length
- 3 3/4 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.