Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 3/8"-16, Steel, PK175
- Mfr # HCI503706500-175P
- Zoro # G323559749
product price:Â
$
153.99
/pk of 175, $0.88/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Head Height
15/64 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503706500-175P
- Zoro #
- G323559749
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 6 1/2 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.