Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 5/8"-11, Steel, PK100
- Mfr # HCI50620375-100P
- Zoro # G323559671
product price:Â
$
143.99
/pk of 100, $1.44/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Tensile Strength
85,000 psi
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620375-100P
- Zoro #
- G323559671
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Includes Washer
- No
- Finish
- Plain
- Includes Nut
- No
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.