Shop ZORO SELECT
See all product information
Create Account
HHCS, 8-1/2", 5/8"-11, Steel, PK50
- Mfr # HCI50620850-050P
- Zoro # G723559721
product price:Â
$
174.99
/pk of 50, $3.50/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Height
25/64 in
For Use in Systems
General Purpose Threaded Fastener
Rockwell Hardness
HRC25
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620850-050P
- Zoro #
- G723559721
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 25/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Fastener Length
- 8 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.