Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 5/16"-18, Steel, PK500
- Mfr # HCI503103000-500P
- Zoro # G923558227
product price:Â
$
140.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503103000-500P
- Zoro #
- G923558227
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Fastener Length
- 3 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.