Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/4", 5/16"-18, Steel, PK450
- Mfr # HCI503103250-450P
- Zoro # G523557538
product price:Â
$
137.99
/pk of 450, $0.31/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
7/8 in
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI503103250-450P
- Zoro #
- G523557538
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Fastener Length
- 3 1/4 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.