HHCS, 3/4", 1/4"-20, Steel, PK2700
- Mfr # HCI802500751-2700P
- Zoro # G323558353
product price:Â
$
238.99
/pk of 2700, $0.09/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Width
7/16 in
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI802500751-2700P
- Zoro #
- G323558353
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Thread Style
- Fully Threaded
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2700
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.