Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 3/8"-16, Steel, PK1100
- Mfr # HCI5037007512-1100P
- Zoro # G723560024
product price:Â
$
162.99
/pk of 1100, $0.15/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Washer
No
Finish
Zinc Yellow
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5037007512-1100P
- Zoro #
- G723560024
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Fully Threaded
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Includes Nut
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 3/4 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 1100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.