Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4 in, 1/4"-20, SS, External Hex
- Mfr # ZH60214C12
- Zoro # G923937022
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
316 Material Grade/Class
Screw Size
1/2 in
System of Measurement
Inch
Drive Type
External Hex
Head Height
5/32 in
Manufacturer Location
Made in USA*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZH60214C12
- Zoro #
- G923937022
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- External Hex
- Manufacturer Location
- Made in USA*
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRB83
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASTM A276
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 29/32 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.