Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 1-1/2"-6, Steel, PK12
- Mfr # HCI51500450-012P
- Zoro # G723557949
product price:Â
$
171.99
/pk of 12, $14.33/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
System of Measurement
Inch
Material
Steel
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500450-012P
- Zoro #
- G723557949
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Tensile Strength
- 74,000 psi
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.