HHCS, 4-1/2", 3/4"-10, Steel, PK55
- Mfr # HCI80750450-055P
- Zoro # G523559600
product price:Â
$
181.99
/pk of 55, $3.31/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Material
Steel
Tensile Strength
150,000 psi
Finish
Plain
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80750450-055P
- Zoro #
- G523559600
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 15/32 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
Details
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC35
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.