Shop ZORO SELECT
See all product information
Create Account
HHCS, 9-1/2", 3/4"-10, Steel, PK30
- Mfr # HCI80750950-030P
- Zoro # G023557854
product price:Â
$
197.99
/pk of 30, $6.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
For Use in Systems
General Purpose Threaded Fastener
Thread Size
3/4"-10
Head Width
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80750950-030P
- Zoro #
- G023557854
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Plain
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 9 1/2 in
- Thread Size
- 3/4"-10
- Head Width
- 1 1/8 in
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.