Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 3/8"-16, Steel, PK225
- Mfr # HCI50370450-225P
- Zoro # G123557808
product price:Â
$
162.99
/pk of 225, $0.72/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Washer
No
Thread Fit
2A
For Use in Systems
General Purpose Threaded Fastener
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370450-225P
- Zoro #
- G123557808
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 9/16 in
- Fastener Length
- 4 1/2 in
- Head Height
- 15/64 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.