Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 3/8"-16, Steel, PK400
- Mfr # HCI50370250-400P
- Zoro # G423557669
product price:Â
$
128.99
/pk of 400, $0.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
System of Measurement
Inch
Tensile Strength
85,000 psi
Material
Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50370250-400P
- Zoro #
- G423557669
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.