Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 5/8"-11, Steel, PK80
- Mfr # HCI80620450-080P
- Zoro # G023559391
product price:Â
$
173.99
/pk of 80, $2.17/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Drive Type
External Hex
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRC35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620450-080P
- Zoro #
- G023559391
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- External Hex
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Thread Size
- 5/8"-11
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Height
- 25/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.