Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 5/8"-11, Steel, PK200
- Mfr # HCI80620150-200P
- Zoro # G723559165
product price:Â
$
187.99
/pk of 200, $0.94/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Thread Style
Fully Threaded
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80620150-200P
- Zoro #
- G723559165
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 8
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Finish
- Plain
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 5/8"-11
- Head Height
- 25/64 in
- Head Width
- 13/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.