Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 7/16"-14, Steel, PK175
- Mfr # HCI804304501-175P
- Zoro # G723560123
product price:Â
$
227.99
/pk of 175, $1.30/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
4 1/2 in
Material
Steel
Material Quality Standards
ASME: B18.2.1
Manufacturer Location
Globally Sourced
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI804304501-175P
- Zoro #
- G723560123
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 8
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 175
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.