Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 9/16"-12, Steel, PK100
- Mfr # HCI80560450-100P
- Zoro # G923559743
product price:Â
$
159.99
/pk of 100, $1.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 3/8 in
Thread Type
Coarse
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80560450-100P
- Zoro #
- G923559743
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Drive Type
- External Hex
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.