HHCS, 4-1/2", 7/8"-9, Steel, PK40
- Mfr # HCI50870450-040P
- Zoro # G823559188
product price:Â
$
151.99
/pk of 40, $3.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
2 in
Includes Nut
No
Thread Style
Partially Threaded
Head Width
1 5/16 in
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870450-040P
- Zoro #
- G823559188
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Fastener Length
- 4 1/2 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Finish
- Plain
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.