Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 7/8"-9, Steel, PK40
- Mfr # HCI808704501-040P
- Zoro # G523557712
product price:Â
$
215.99
/pk of 40, $5.40/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
2 in
Finish
Zinc Yellow
Includes Nut
No
Material
Steel
Head Width
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI808704501-040P
- Zoro #
- G523557712
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 2 in
- Head Width
- 1 5/16 in
- Head Height
- 35/64 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- Includes Nut
- No
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.