Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/8"-9, Steel, PK30
- Mfr # HCI808706501-030P
- Zoro # G923558425
product price:Â
$
210.99
/pk of 30, $7.03/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Drive Type
External Hex
System of Measurement
Inch
Head Width
1 5/16 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI808706501-030P
- Zoro #
- G923558425
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Head Width
- 1 5/16 in
- Thread Size
- 7/8"-9
- Minimum Thread Length
- 2 in
- Head Height
- 35/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 30
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.