HHCS, 1-1/2", 5/8"-11, Steel, PK200
- Mfr # HCI506201500-200P
- Zoro # G323558254
product price:Â
$
160.99
/pk of 200, $0.80/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/64 in
Includes Nut
No
Material
Steel
Includes Washer
No
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506201500-200P
- Zoro #
- G323558254
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/64 in
- Fastener Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Material
- Steel
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.