Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 5/8"-11, Steel, PK55
- Mfr # HCI506207500-055P
- Zoro # G723559912
product price:Â
$
173.99
/pk of 55, $3.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Material
Steel
Includes Nut
No
Includes Washer
No
Head Height
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI506207500-055P
- Zoro #
- G723559912
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 7 1/2 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 1/2 in
- Head Width
- 13/16 in
- Thread Size
- 5/8"-11
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Material
- Steel
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.