Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/4"-20, Steel, PK1600
- Mfr # HCI5025015012-1600P
- Zoro # G423559090
product price:Â
$
146.99
/pk of 1600, $0.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Rockwell Hardness
HRC25
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI5025015012-1600P
- Zoro #
- G423559090
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Rockwell Hardness
- HRC25
- Material
- Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 5/32 in
- Fastener Length
- 1 1/2 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.