Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1-1/2"-6, Steel, PK10
- Mfr # HCI51500550-010P
- Zoro # G423558383
product price:Â
$
185.99
/pk of 10, $18.60/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
3 1/4 in
Thread Type
Coarse
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500550-010P
- Zoro #
- G423558383
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Finish
- Plain
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 5 1/2 in
- Head Width
- 2 3/8 in
- Head Height
- 15/16 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.