Shop ZORO SELECT
See all product information
Create Account
HHCS, 7-1/2", 1-1/2"-6, Steel, PK8
- Mfr # HCI51500750-008P
- Zoro # G423559427
product price:Â
$
130.99
/pk of 8, $16.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Washer
No
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
74,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI51500750-008P
- Zoro #
- G423559427
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Washer
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Tensile Strength
- 74,000 psi
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Height
- 15/16 in
- Head Width
- 2 3/8 in
- Minimum Thread Length
- 3 1/4 in
- Fastener Length
- 7 1/2 in
- Thread Size
- 1 1/2"-6
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.