HHCS, 5-1/2", 1-1/2"-6, Steel, PK10
- Mfr # HCI515005500-010P
- Zoro # G223557685
product price:Â
$
173.99
/pk of 10, $17.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Includes Nut
No
Minimum Thread Length
3 1/4 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI515005500-010P
- Zoro #
- G223557685
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 3 1/4 in
- Head Width
- 2 3/8 in
- Fastener Length
- 5 1/2 in
- Head Height
- 15/16 in
- Thread Size
- 1 1/2"-6
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Type
- Coarse
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Tensile Strength
- 74,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 15/16 in, Head Width 2 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.