HHCS, 5-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI51250550-015P
- Zoro # G123558997
product price:Â
$
163.99
/pk of 15, $10.93/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Thread Direction
Right Hand
Thread Fit
2A
Thread Type
Coarse
Head Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI51250550-015P
- Zoro #
- G123558997
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- Finish
- Plain
- Includes Washer
- No
- Includes Nut
- No
- Tensile Strength
- 74,000 psi
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.