HHCS, 5-1/2", 1-1/4"-7, Steel, PK15
- Mfr # HCI512505500-015P
- Zoro # G723559882
product price:Â
$
166.99
/pk of 15, $11.13/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
Includes Nut
No
Includes Washer
No
Thread Style
Partially Threaded
Minimum Thread Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512505500-015P
- Zoro #
- G723559882
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 2 3/4 in
- Head Height
- 25/32 in
- Fastener Length
- 5 1/2 in
- Head Width
- 1 7/8 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Material
- Steel
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.