Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 1-1/4"-7, Steel, PK14
- Mfr # HCI512506500-014P
- Zoro # G523559549
product price:Â
$
180.99
/pk of 14, $12.93/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
25/32 in
Tensile Strength
74,000 psi
For Use in Systems
General Purpose Threaded Fastener
Material
Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI512506500-014P
- Zoro #
- G523559549
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 25/32 in
- Fastener Length
- 6 1/2 in
- Head Width
- 1 7/8 in
- Minimum Thread Length
- 2 3/4 in
- Thread Size
- 1 1/4"-7
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 74,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 5
- Material
- Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 25/32 in, Head Width 1 7/8 in, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.