Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 1/2"-13, Steel, PK100
- Mfr # HCI50500550-100P
- Zoro # G823559058
product price:Â
$
125.99
/pk of 100, $1.26/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Material
Steel
System of Measurement
Inch
Includes Nut
No
Tensile Strength
85,000 psi
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50500550-100P
- Zoro #
- G823559058
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 1/2 in
- Head Width
- 3/4 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.